Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Construction Bracket

4.50 (8)
Dimensions B (mm)
40
Dimensions D (mm)
14.5
Material
SPHC
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 3.2 60 30 1-holed window frame for 1PC 1 For window frame T3.2 H30 46783545 0.99 SGD
In stock
75 3.2 90 50 1-holed 1PC 1 T3.2 H50 46783511 1.99 SGD
In stock
50 3.2 80 30 1-hole window frame for 1PC 1 T3.2 H30 window frame for 46783536 1.99 SGD
In stock
75 4.5 90 50 1-hole 1PC 1 T4.5 H50 46783527 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Attach the steel frame to the wall
3
From Japan
On 2018-03-15 11:02:49
Although the goods themselves are inexpensive and very good, the affixed product labels are hard to peel off with adhesive power, and the liners also remain and labels are annoying.
This review is about item#46783545.
Architecture
4
From Japan
On 2018-01-20 16:50:11
Although other people have also written, I want you to stop sticking stickers one by one. It takes time to peel off and you will be wasting time, so stop by all means.
This review is about item#46783527.
Concatenation of steel frames
4
From Japan
On 2017-06-23 15:02:37
I drilled a hole with iron drill and attached to square pipe 100 x 100 x 2.3 with a screw. It works firmly. I think it would be nice to have a rust preventive coating.
This review is about item#46783511.
For fitting of steel frame warehouse
5
From Japan
On 2016-08-06 16:25:44
I strongly want you to stop selling a seal every one item
This review is about item#46783545.
At the time of fitting the steel frame construction
5
From Japan
On 2016-05-12 15:26:06
I am very happy because it is a thing I used before.
This review is about item#46783527.
Steel frame base material
5
From Japan
On 2015-10-01 08:53:29
I am very satisfied. Please also make for C75 × 45 by all means.
As a steel frame base material
5
From Japan
On 2015-03-27 17:09:00
it's the best.
This review is about item#46783527.
Mounting of the steel frame edge
5
From Japan
On 2013-11-02 17:39:38
It is very inexpensive and has strength. Ideal for the core barrel and window of the steel frame
This review is about item#46783536.

Related Products