Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse Holder Horizontaly Articulated Connection Type F-700

4.25 (4)
...see all>
Product Options
ADD TO CART
Rating Material Insulation Resistance Terminal Color (Body) Acquisition Standard Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Material Insulation Resistance Terminal Color (Body) Acquisition Standard Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250V, 10A - DC500V, 100Mohm or more Screw terminal, M4 SEMS White UL Standard C-UL standard AC2000V (1 min.) 1PC 1 F-700-A 45536714 4.99 SGD
Shipped after 2018-06-25
250V, 10A - - Screw terminal, M3 SEMS - - - 1PC 1 F-710-A 45536784 3.99 SGD
Shipped after 2018-06-25
250V,15A P.B.T. (UL94V-0) - - - - - 1pc 1 F-750 00288532 9.99 SGD
Shipped after 2018-06-25
250V,10A - - Solder combined, 187 tab (t0.5) - - - 1PC 1 F-700-B 45536723 3.99 SGD
Shipped after 2018-06-25
250V,10A - - Solder combined, 187 tab (t0.5) - - - 1PC 1 F-710-B 45536793 3.99 SGD
Shipped after 2018-06-25
250V,20A - - Screw terminals, M4 SEMS - - - 1PC 1 F-720 45536811 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Assembling the operation panel
5
From Japan
On 2018-02-04 14:46:57
It is more connected than the ready-made fuse holder, so the mounting width is also small, easy to handle and assemble.
This review is about item#45536714.
As a fuse in the board
3
From Japan
On 2016-02-10 18:15:15
There is nothing wrong. Maybe there is a thing with a fuse and a set?
This review is about item#45536714.
Mounting on product rack
4
From Japan
On 2014-08-18 13:38:53
It is good to prevent detachment by using anti-rotation which is sold separately
This review is about item#45536714.
Simple control panel production
5
From Japan
On 2014-06-23 13:21:34
Although there is no problem in particular, I think that it may be a little cheaper because it is not a great part.
This review is about item#45536714.

Related Products