Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fuse Holder F-800

5.00 (1)
Terminal
Soldering
Material (O-Rings)
Silicone rubber
Protection Level
IP66
Material (Body)
Polycarbonate
Material
(Grommet) silicone rubber
...see all
Product Options
ADD TO CART
Compatible Fuse (phi x Lmm) Color (Body) Withstand Voltage Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fuse (phi x Lmm) Color (Body) Withstand Voltage Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.40x30, 6.35x30 - - 250V, 7A 1PC 1 F-810 45536872 6.26 SGD
Shipped after 2017-05-08
5.20x20 Transparency AC2000V (1 min.) 250V,7A 1PC 1 F-800 45536863 5.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the circuit for the fuse of the bike
5
From Japan
On 2014-06-01 22:38:54
Anything can be used without any problem. Because the thing you use may be the thickness of the line that can be dealt with by cutting the rubber part, it has come in handy.
This review is about item#45536872.

Related Products