Buy more than* S$200* and get FREE SHIPPING

Fuse Holder Junction Type, Waterproof F-810

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Wire and fuse tube are not supplied. Keep away from children's hands Keep away from direct sunlight, high temperature, and high humidity.
Compatible Fuse (phi x Lmm)
6.40x30, 6.35x30
Terminal
Soldering
Material (O-Rings)
Silicone rubber
Insulation Resistance (Mohm)
, More than 100 DC500V (live parts - a portion between tangible)
Protection Level
IP66
Rating
250V, 7A
Material (Body)
Polycarbonate
Material
(Grommet) silicone rubber
Compatible
Please use it to cut the grommet according to the outer diameter of the wire.  step dobro Met (Stage1 does not require cutting) Stage1: 1.5mm-2.1mm (VSF0.3mm 2 ) Stage2: 2.2mm-2.5mm (VSF0 .5 mm 2 ) Stage3: 2.6m
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-810 45536872 6.26 SGD
In stock
ADD TO CART

Related Products