Buy more than* S$200* and get FREE SHIPPING

Folding Saw, Wood Working

5.00 (1)
Saw Blade Length (mm)
210, 210
Blade Thickness (mm)
0.7, 0.7
Pitch (mm)
(C) 3.5, (C) 3.5
Material
(Blade portion) SK -5 / clear coating, (grip) Steel + TPR, (Blade part) SK-5 / clear coating, (grip) steel + TPR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 210mm 45536924 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For woodworking
5
From Japan
On 2015-09-09 14:28:17
As an inexpensive folding saw with around 1,000 yen, making is also solid, very easy to use! After durability is only · · ·.
This review is about item#45536924.

Related Products