Buy more than* S$200* and get FREE SHIPPING

Folding Saw Blade

Saw Blade Length (mm)
210, 210
Blade Thickness (mm)
0.7, 0.7
Pitch (mm)
(C) 3.5, (C) 3.5
Material
SK -5 / clear coating, SK-5 / clear coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 45536933 -
Discontinued
[x]
ADD TO CART

Related Products