Buy more than* S$200* and get FREE SHIPPING

Branch Coupling, Fixed

4.38 (32)
Compatible Fluid
Air
Dimensions (Vetical x Horizontal) (mm)
90.5x67
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-5 to 60
Material
(Body) aluminum, (coupling) steel, brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTW-2 45536942 27.99 SGD
Discontinued
ADD TO CART
Customer Reviews
5 star 23
4 star 5
3 star 0
2 star 1
1 star 3
Review Rating: 4.38
32 Customer Reviews
The reviews are automatic translation.
Painted tires of machines etc. Cleaning in the car
5
From Japan
On 2017-07-01 20:33:03
I am very satisfied because it is using at low price without problems.
This review is about item#45536942.
Branch from tank
5
From Japan
On 2017-05-05 03:40:19
There is no problem at all when using it Cospa highest in price.
This review is about item#45536942.
Used for branching of air tools
1
From Japan
On 2016-11-03 15:33:26
Because the price is also cheap, I bought two and purchased it, but if you touch a joint part a little or twist the hose part a little, the air leaks from the joint part of the one-touch coupler. Goods manufactured by Nitto Kohki have good adhesion and air leakage does not occur. It is useless unless it is a manufacturer item. I did wasteful shopping.
Used for branching of air tools
5
From Japan
On 2016-10-17 08:53:34
It becomes additional purchase for the second time. The price was reasonable and reasonable.
This review is about item#45536942.
Maintenance of sales vehicles
4
From Japan
On 2016-08-16 23:39:06
Impact wrench and air chuck and so on can be used without replacement. It's light weight and one-touch chuck but cheap! I am looking forward to how much you can use it.
This review is about item#45536942.
On the workplace air branch
5
From Japan
On 2016-06-28 21:58:24
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#45536942.
factory
4
From Japan
On 2016-06-27 18:01:09
No problem, cheap.
This review is about item#45536942.
For piping
4
From Japan
On 2016-06-22 18:40:32
This coupling was requested from the person in charge of the site, but it seemed more convenient than I thought, I bought a repeat.
This review is about item#45536942.
Bleed air from the air tank
1
From Japan
On 2016-05-09 09:57:38
I bought it because the price was cheap, but the stop valve did not move before less than a month and when I removed the chuck I left the airga leaked.
This review is about item#45536942.
I am using it for impact wrench and air duct.
5
From Japan
On 2016-04-09 21:13:42
I use two hoses on impact and air duct. You can save the time and effort you do not have to replace and plug in. (-_-;) I think that it may be light. I am still using it, so I can not write a detailed report. If the filter of the compressor is solid, I think that the inside will last for long without rusting. Since the rubber packing in the inside is a consumable item, is it a condition of those rich?
This review is about item#45536942.

Related Products