Buy more than* S$200* and get FREE SHIPPING

Fractionation Pail Garbage Bag

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
450x250x750
Capacity (L)
45
Weight (g)
362
Color
Semitransparent
Thickness (mm)
0.018
Material
High-density polyethylene
Specification
With a gusset
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 BP-45 45537231 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for disposing of household waste
5
From Japan
On 2016-05-31 18:37:33
It is firm making. It will be saved if it is a little cheaper.
This review is about item#45537231.
Separation of garbage in the factory
5
From Japan
On 2015-07-28 10:31:27
Durable poly bags are not easy to tear and are useful. Is it because the garbage is full and it is hard to remove when picking it out from the sorting pail because it packs up garbage too much? It is! I try to take it out early, but ....
This review is about item#45537231.

Related Products