Buy more than* S$200* and get FREE SHIPPING

Fractionation Pail Garbage Bag

5.00 (7)
Color
Semitransparent
Material
High-density polyethylene
Specification
With a gusset
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x150x460 10 156 0.013 1Pack(30Sheet) 1 BP-10 45537195 3.99 SGD
Shipped after 2018-01-22
350x150x600 15 225 0.013 1Pack(30Sheet) 1 BP-15 45537204 4.99 SGD
Shipped after 2018-01-22
400x200x650 20 to 25 225 0.015 1Pack(20Sheet) 1 BP-20 45537213 4.99 SGD
Shipped after 2018-01-22
400x250x700 30 to 35 262 0.015 1Pack(20Sheet) 1 BP-30 45537222 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-03-03 18:36:34
Since it is solid and hard to break, we can use it without problems.
This review is about item#45537204.
For garbage
5
From Japan
On 2016-12-20 19:22:14
To a wonderful place, it gets a perfect fit by reinforcing the vinyl with a perfect fit.
This review is about item#45537195.
Interior garbage bag
5
From Japan
On 2016-04-15 19:01:12
Reasonable, strong and easy to use.
This review is about item#45537213.
For separation of garbage
5
From Japan
On 2015-07-20 16:34:56
It is perfect for a garbage can of rectangular shape with gore, so a lot of garbage is included and it is handy. Also, the durable place is more than anything.
This review is about item#45537222.
In the trash
5
From Japan
On 2014-06-15 19:34:05
I thought it was weak because it was thin, but I am surprisingly strong and I can not make a hole. Easy to use with gore
This review is about item#45537195.
Garbage can
5
From Japan
On 2014-06-02 19:01:39
Perfect for our trash box size
This review is about item#45537213.
Separate each pale before entering the municipal designated waste bag
5
From Japan
On 2014-06-02 13:50:26
The shape of the pail being used and the size of the general garbage bag in vertical and horizontal directions are few, and it is impossible to install without gaps unless it is a garbage bag considerably larger than the capacity of the pail. This is easy to put into the pear because it is gore.
This review is about item#45537213.

Related Products