Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antitarnish Paper Adpack

Caution
Corrosion control possible date: for 12-36 months or 12-60 months even though neutral craft paper-based, in case of being sealed by outer package like plastic bag. Please note that corrosion control possible date depends on usage conditions and sometimes extremely-different. It is absolutely rough indication.
Roll Diameter (mm)
phi145
Rust Preventative Years
12-36 months
Length (m)
100
Type
Iron non-ferrous metal union type
Weight (kg)
11
Width (mm)
1000
Material
70x70 (freely wheel fixed wheel Common)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-7(M) 46836334 289.99 SGD
In stock
ADD TO CART

Related Products