Buy more than* S$200* and get FREE SHIPPING

Swine Leather Gloves

2.50 (2)
Material
Pig skin
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.3(+/-0.1) 8.5(+/-0.1) 23(+/-0.3) L 1Pair 1 210 45537064 12.99 SGD
In stock
9.8(+/-0.1) 8.3(+/-0.1) 22(+/-0.3) M 1Pair 1 210 45537055 11.99 SGD
In stock
10.8(+/-0.1) 9(+/-0.1) 24(+/-0.3) LL 1Pair 1 210 45537073 11.99 SGD
In stock
9.7(+/-0.1) 8.1(+/-0.1) 20.5(+/-0.3) S 1Pair 1 210 45537046 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Handling frozen items
4
From Japan
On 2018-04-11 16:43:35
For general size (free), hand size is small, and LL is still small. It is soft and easy to handle. It should be 3L.
This review is about item#45537073.
Spot welding
1
From Japan
On 2014-09-25 16:10:32
Since spatter is flying by spot welding, it is used for burn prevention, but sewing is poor, threads are popping out or sewing is revealed clearly and it was a bad product
This review is about item#45537046.

Related Products