Buy more than* S$200* and get FREE SHIPPING

Swine Leather Gloves

3.00 (2)
Material
Pig skin
...see all
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 9.7(+/-0.1) 7.8(+/-0.1) 20.5(+/-0.3) 1Pair 1 150-SH 45537125 11.68 SGD
In stock
M 9.8(+/-0.1) 8(+/-0.1) 22(+/-0.3) 1Pair 1 150-SH 45537134 12.43 SGD
In stock
LL 10.8(+/-0.1) 8.7(+/-0.1) 24(+/-0.3) 1Pair 1 150-SH 45537152 12.43 SGD
Shipped after 2017-04-12
L 10.3(+/-0.1) 8.2(+/-0.1) 23(+/-0.3) 1Pair 1 150-SH 45537143 11.68 SGD
Shipped after 2017-04-12
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When working in a factory
1
From Japan
On 2016-06-13 22:14:06
Fit is was good, but on the third day out a tear in the second day use now that they can not work. I threw away tearfully for would cut the break when a finger because dealing with the iron. I'm sorry but was higher.
In a variety of work
5
From Japan
On 2013-04-11 22:22:31
Because there is not much shop is put the S size will be saved there is handling. S size of the instep Meri is located well, steel cutting and potteries, again this is best when dealing with, such as cracking the glass!
This review is about item#45537125.

Related Products