Buy more than* S$200* and get FREE SHIPPING

Toilet Cleaner

5.00 (4)
pH
Acidity
Type
Urinary stone dropped detergent
Usage
To remove mass of urinary calculus in the trap, first remove the water in the trap, then please poured the Axe spark stock solution. It can be easily removed and put pickled for about one hour, and brushing. At home use, pour the solution before sleep. It can be easily removed the next day by brushing. In a place very dirty, please paint this product with a brush, after putting kitchen paper a while.
Ingredients
Glacial acetic acid, citric acid, performic acid, 3% hydrogen peroxide, purified water
Specification
Poisonous and Deleterious Substances Control Law not applicable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1L) 1 - 45537037 30.88 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Urinal cleaning of work stations
5
From Japan
On 2016-09-21 11:53:12
For urinal trap lid is damaged, but did not get caked urine stone in the trap, shiny without rubbing overnight After soaking the lid. Also it was saved by taking subsequent saved their accumulated urine stone again in the trap without discard the liquid. Add to order.
This review is about item#45537037.
Urine stone removal of the men's toilet urinals
5
From Japan
On 2016-02-25 14:44:11
Order was the good buy once one has two additional purchase.
This review is about item#45537037.
Use in urine stone up attached to the toilet bowl
5
From Japan
On 2015-11-08 16:29:30
Was transferred the liquid into the container of the direct type, I think that goods can feel to keep up no longer visible to the eye in that a few days sprayed directly into the caked urine stone. In addition, I am satisfied because it also has peace of mind to use it is not a dangerous drug.
Cleaning of the men's toilet bowl
5
From Japan
On 2013-01-13 19:42:42
Annual rings of more than 10 years did not fall just wash urine stone is no longer completely urine stone becomes a beautiful little by little when you scrub one hour after again brush crowded wrapped in Saran Wrap After crowded coating this product with paint brush. Thanks.
This review is about item#45537037.

Related Products