Buy more than* S$200* and get FREE SHIPPING

Push Button Switch For Motive Power DKD

5.00 (1)
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit and one minute
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off the circuit) reported as a separate component start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Load Current (A)
(Maximum resistance) AC220V/15
Wire Connector Method
The surface connection method by direct attachment or wire crimp terminals
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions conforming to JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 - +50
Conformity Standard
Complies with Electrical Appliance and Material Safety Law
Compatible Motor Capacity (kW)
Three-phase 220V/2.2, 440V/1.5
Protection Level
IP53 (only button part)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3-pole three-element
Color
Munsell 10GY6/0.5
Material
Steel plate
Accessories
Button packing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKD233 46777972 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used at switch repair time
5
From Japan
On 2014-01-19 18:18:15
Protect the push button operation part with silicone transparent packing, because there is no dust / water drop penetration into the inside, it is possible to install without trouble at the installation place.
This review is about item#46777972.

Related Products