Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

5.00 (2)
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 to +50
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Protection Level
IP40
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3 pole three-element
Color
Munsell10GY6/0.5
Material
Steel plate
...see all>
Product Options
ADD TO CART
Load Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum resistance) AC220V / 30 1PC 1 DHS263 46778015 37.42 SGD
In stock
(Maximum resistance) AC220V / 30 1PC 1 DHS253 46778006 28.92 SGD
In stock
(Maximum resistance) AC220V / 20 1PC 1 DH233 46777981 20.49 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a compressor starter
5
From Japan
On 2017-08-14 14:43:49
It is good to take anything such as size, function, design, touch feel.
This review is about item#46777981.
Exchange of woodworking machine switch
5
From Japan
On 2016-03-30 17:45:08
I think that it is a thing with high reliability purchasing on a regular basis. Because it is a consumable item, it can not be helped, but I think that it is still better if the lifetime is a little longer.
This review is about item#46777981.

Related Products