Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

3.00 (1)
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Load Current (A)
(Maximum resistance) AC220V / 20
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 to +50
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Compatible Motor Capacity (kW)
Three-phase 220V / 2.2,440V / 2.2
Protection Level
IP53 (only button part)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3P (three-phase)
Color
Munsell10GY6/0.5
Material
Steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DHD233 46777997 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mixer and compressor power connection
3
From Japan
On 2016-08-20 18:12:17
Especially installed without problems, we are using. I was worried about dust, so I made it, but the durability is now.
This review is about item#46777997.

Related Products