Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Load Current (A)
(Maximum resistance) AC220V / 30
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 to +50
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Protection Level
IP40
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3 pole three-element
Color
Munsell10GY6/0.5
Material
Steel plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DHS253 46778006 29.15 SGD
In stock
1PC 1 DHS263 46778015 37.42 SGD
In stock
ADD TO CART

Related Products