Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

3.00 (3)
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Load Current (A)
(Maximum resistance) AC220V / 15
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 to +50
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Compatible Motor Capacity (kW)
Three-phase 220V / 2.2,440V / 1.5
Protection Level
IP53 (Panel Table surface, only the button portion)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3P (three-phase)
Color
Munsell10GY6/0.5
Material
Steel plate
Accessories
Button packing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKFD233 46778042 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
When repairing a machine
5
From Japan
On 2016-06-16 09:56:39
Although I purchased it for the first time, I thought that installation is also very easy and good product
This review is about item#46778042.
I will use it for a stirrer
3
From Japan
On 2016-02-03 19:32:57
It will be saved if you can also sell white waterproof packing
This review is about item#46778042.
The outdoor high pressure washer switch has been broken and will be replaced.
1
From Japan
On 2015-11-13 17:17:47
I have not exchanged yet, but I do not want the packing to be attached to the plate when attaching the outer plate is not included.
This review is about item#46778042.

Related Products