Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

5.00 (2)
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Impact Resistance
Impact acceleration 30G
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Allowable Around Temperature (degree c)
-10 to +50
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Protection Level
IP40 (Panel Table surface)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3P (three-phase)
Color
Munsell10GY6/0.5
Material
Steel plate
...see all>
Product Options
ADD TO CART
Load Current (A) Compatible Motor Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Current (A) Compatible Motor Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum resistance) AC220V / 30 Three-phase 220V / 3.7,440V / 3.7 1PC 1 DHFS253 46778076 37.99 SGD
In stock
(Maximum resistance) AC220V / 20 Three-phase 220V / 2.2,440V / 2.2 1PC 1 DHF233 46778051 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of what was attached now
5
From Japan
On 2015-01-16 18:06:11
As it is a new item, second-hand machines stand out.
This review is about item#46778076.
Woodworking machinery
5
From Japan
On 2014-11-15 22:26:03
It is a very easy to use product.
This review is about item#46778051.

Related Products