Buy more than* S$200* and get FREE SHIPPING

Push Button Switch

3.50 (2)
Insulation Performance
Withstand voltage 1500V (AC220V) / 2000V (AC440V) 1min and between the electrical circuit and between the outer box 10Mohm or more
Impact Resistance
Impact acceleration 30G
Opreration System
2-button manual operation but the start-up of securities (on-off of the circuit), it is not used for inching
Service Space
atmosphere that excessive water vapor, oil vapor, smoke, dust, salt min, solvents, acids, alkalis, corrosive substance does not exist
Load Current (A)
(Maximum resistance) AC220V / 20
Wire Connector Method
Surface connection method by crimping terminal or wire straight with
Vibration Resistance
16.7Hz double amplitude 3mm
Switching Lifetime (times)
250 000 or more (terms and conditions conforming to JISC4504)
Allowable Around Temperature (degree c)
-10-+50
Conformity Standard
It conforms to the Electrical Appliance and Material Safety Law
Protection Level
IP53 (panel surface, the button portion only)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Number of Poles
3-pole 3 element
Color
Munsell 10GY6 / 0.5
Capacity (kW)
(Maximum applicable motor) AC220V / 2.2, AC440V / 2.2
Material
Steel plate
Accessories
Button packing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DHFD233 46778067 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machine tools
5
From Japan
On 2017-12-19 17:08:30
Easy installation and wiring, dustproof function is good.
This review is about item#46778067.
switch
2
From Japan
On 2016-03-22 16:33:20
The urethane cover broke soon. Is there anything I can exchange?
This review is about item#46778067.

Related Products