Buy more than* S$200* and get FREE SHIPPING

QC-310 Gloves

2.17 (6)
Material
Ushiyuka-gawa
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.8(+/-0.1) 8.7(+/-0.1) 23(+/-0.3) M 1Pair 1 QC-310 45537161 6.96 SGD
Shipped after 2017-02-27
11.2(+/-0.1) 9.3(+/-0.1) 24.5(+/-0.3) L 1Pair 1 QC-310 45537177 7.02 SGD
Shipped after 2017-02-27
12(+/-0.1) 9.7(+/-0.1) 25.5(+/-0.3) LL 1Pair 1 QC-310 45537186 7.55 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 2
1 star 2
Review Rating: 2.17
6 Customer Reviews
The reviews are automatic translation.
Welding operation
2
From Japan
On 2016-07-21 13:38:41
The fabric is I think I have thick, but I have immediately torn seam with.
This review is about item#45537177.
Work in the field of Medical
1
From Japan
On 2016-05-23 21:20:13
With little use, Aki immediately hole.
This review is about item#45537177.
With paint and mechanical assembly
1
From Japan
On 2016-01-28 14:54:04
I have torn immediately (; ∀;)
This review is about item#45537177.
When the little temperature has a metal part of the enhanced
3
From Japan
On 2015-07-17 16:13:42
In a normal leather gloves used when you do not touch hot and suitable for work because it is a little thicker.
This review is about item#45537186.
Welding work, etc.
2
From Japan
On 2014-07-14 16:35:48
The seam is bored hole as soon as weak sewing thread.
This review is about item#45537177.
Used in drilling work
4
From Japan
On 2014-04-07 15:08:13
I treat it was cheap.
This review is about item#45537177.

Related Products