Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
60W equivalent bulb-shaped
Light Color
Daylight color
Color Temperature (K)
6500
Mean Color Rendring Rating (Ra)
80
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
900
Rated Current (A)
0.125
Outer Diameter (phi mm)
62
Connector
E26
Rated Voltage (V)
100
Power Consumption (W)
11.4
Weight (g)
190
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDA11D-G/D 46808106 -
Discontinued
[x]
ADD TO CART

Related Products