Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height of Adaptable Lebel Difference (cm) Dimensions (Width x Length L x Thickness)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height of Adaptable Lebel Difference (cm) Dimensions (Width x Length L x Thickness)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to about 28 83x440x60 Long 1PC 1 GKD-20 45538507 36.99 SGD
In stock
- 83x270x60 Standard 1PC 1 GKD-10 45538491 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Apartment door stopper
1
From Japan
On 2015-05-24 17:35:57
Although it is a phrase "sudden absorption", when it blows a little wind it will come off and it will not be used at all. I would like to say I can return the money!
This review is about item#45538507.
Open fire doors
5
From Japan
On 2015-05-15 16:09:42
I installed it when opening a fire door for iron. Because it is gel adsorption, it was possible to correspond to anywhere on the door surface which is easy to remove and easy to remove.
This review is about item#45538491.
Entrance door
5
From Japan
On 2015-01-12 16:32:04
It was able to fix firmly as the name of "vigorous adsorption". You can open and close doors with confidence even in strong winds.
This review is about item#45538491.

Related Products