Buy more than* S$200* and get FREE SHIPPING

Diamond File

3.33 (3)
Overall Length L (mm)
215, 215
File Length (mm)
80, 80
Type
K-5, K-5
Grain Size
#150, #150
Material
SK-2, nickel plating, SK-2, nickel-plated
...see all>
Product Options
ADD TO CART
File Part Width W (mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Width W (mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11, 11 3.5, 3.5 flat, Flat 1PC 1 #150 45538001 -
Discontinued
[x]
12, 12 3.8, 3.8 Half round, Semi-circle 1PC 1 #150 45538017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Teething of cutlery
4
From Japan
On 2015-05-29 15:01:26
I bought it for teething of a knife, but it seems that the grain size is large and it is one place like this one.
This review is about item#45538001.
Deburring
3
From Japan
On 2014-05-08 09:00:22
I plan to use it for deburring work. Since I have not used it yet, I can not comment, but it is saved for cheapness.
This review is about item#45538017.
Cut off nail clippers and scissors
3
From Japan
On 2014-04-02 16:49:20
It is difficult to match with the nail cutting blade's curve, but I do not know until I try it several times. I do not know well whether or not diamond grains are working firmly.
This review is about item#45538017.

Related Products