Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Air Pump

4.64 (11)
Discharge Outlet Diameter (mm)
Phi18 (VP13)
Voltage (V)
Single-phase AC100
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Working Pressure Range (kPa) Air Flow (L/min) Input (W) Noise Level (dB) Rated Pressure (MPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure Range (kPa) Air Flow (L/min) Input (W) Noise Level (dB) Rated Pressure (MPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-20 Rating / 40 32 34 0.012 4.3 1PC 1 AP-40 45558931 -
Discontinued
[x]
5-20 Rating / 30 25 32 0.012 4.3 1PC 1 AP-30 45558922 -
Discontinued
[x]
10-20 Rating / 60 35 38 0.0147 4.7 1PC 1 AP-60F 45558947 259.99 SGD
In stock
10-20 Rating / 80 51 38 0.0147 4.7 1PC 1 AP-80F 45558956 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Replacement for septic tank air pump failure
4
From Japan
On 2017-08-15 15:22:44
Updating the same product AP - 30 type so there is no problem replacing it Rubber hose and a band I used an existing thing
This review is about item#45558922.
Maintaining the septic tank at home
5
From Japan
On 2017-06-10 06:52:40
The blower of the septic tank at home that I used for 30 years did not work, odor became bad, so I exchanged it
This review is about item#45558922.
Used for toilet septic tank
5
From Japan
On 2017-05-12 21:03:47
Anyway the operating sound is quiet. As I wonder whether it is moving or not. The price is also cheap and the design is also good! It is!
This review is about item#45558922.
Update dining room grease trap air pump
5
From Japan
On 2016-11-02 08:56:05
I bought it because the pump I used was broken. It was nice to purchase reliable maker items at a low price. The sound is also quiet and can be used with confidence.
This review is about item#45558947.
Septic tank
5
From Japan
On 2016-10-24 09:03:18
The sound was quiet and the driving sound was no longer bothering me compared with the past equipment. Easy to install but also easy to install.
This review is about item#45558956.
As an air pump in the septic tank
5
From Japan
On 2016-10-01 12:54:24
The price is reasonable, compact and has enough quietness. I think that this is enough for general households.
This review is about item#45558922.
Septic tank
3
From Japan
On 2015-11-02 10:37:09
The feeling of use is OK at this point, but I hope the center of connecting rubber is only attached with 90 ° and also a straight line attached. Also, please write down the warranty card. There is no mention about security including past products.
This review is about item#45558931.
Afternoon of the septic tank.
5
From Japan
On 2015-05-28 18:12:29
It's cheap. Is the operating sound also stopped? It is quiet enough to think that.
This review is about item#45558922.
Exchange of septic tank pump
4
From Japan
On 2015-02-14 22:35:21
Replacement of the septic tank pump became necessary due to aged deterioration. Because it was said that the septic tank management company is cheaper to buy on the net than at home, I searched for the equivalent item with a monotail. We were able to replace below half price.
This review is about item#45558947.
As a breeze fan
5
From Japan
On 2014-06-18 15:55:46
I bought it as a blower to ventilate a thin tube. It seems that you can operate without any problems as you confirmed with the specifications both in wind pressure and wind pressure. Sound, vibration and less environmental burden was also good.
This review is about item#45558922.