Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong Self-Amalgamating Tape "Extreme 4600"

4.75 (8)
Characteristics
Weather resistance, chemical resistance, oil resistance, salt water resistance, abrasion resistance
Separator
Polyester
Withstanding Resistance (kg/cm2)
12/4 double winding
Tensile Strength (N/10mm)
33
Insulation Breakdown Voltage (kV)
8
Heat-Resistant Temperature (deg C)
-60 to 260
Elongation (%)
600
Tape Thickness (mm)
0.5
Tape Length (m)
3
Tape Width (mm)
25
Material
Silicone rubber
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 1Roll 1 25mmx3M 45545385 14.99 SGD
In stock
Black 1Roll 1 25mmx3M 45545394 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
When you want to protect the painted surface.
5
From Japan
On 2018-04-13 14:48:54
First aid treatment (with tape) You can put cheeks for a long time without curing! With a strong adhesive tape on the market, if the leave period is long, I will bring it for each painted surface, but this is no damage!
This review is about item#45545385.
Hose reinforcement of central cleaner
4
From Japan
On 2017-04-17 14:53:19
It seems to be good for the reinforcement of the damaged part, is not the price high for reinforcement other than the damaged part?
This review is about item#45545385.
Waterproofing of car lights Waterproofing of electrical equipment
5
From Japan
On 2017-03-25 18:54:38
Although it is self-welding, I thought that it was easy to work, I still do not know heat resistance and durability, but it seems likely to be good
This review is about item#45545385.
It is used outdoor for waterproofing the LAN terminal connection.
5
From Japan
On 2016-05-19 15:01:05
It is a translucent product of so-called self-adhesive tape. Even if you pull it to a position where you can break a piece if it is another product, the returning force is quite strong. There is also no tackiness of the tape, but fusing between the tapes is solid and workability is good. Since it is translucent it is convenient because you can check the internal situation such as aged deterioration and inundation situation. There is also a length of 3 m so you can use plenty. The resistance of ultraviolet rays is unknown.
This review is about item#45545385.
End treatment after cutting member, others
4
From Japan
On 2016-02-11 11:42:22
I do not deal with piping too much, but I think that I can use it enough in emergency After cutting a member, I wrapped this tape further in a place where it is likely to touch a person's hand by covering a cap with a cap I think that it will be difficult to peel off easily and it will also prevent mischief as it will not come off alone where it is missed Just think that there are various uses, I think I will buy it in the future
This review is about item#45545385.
Protection of heat-resistant glass tube
5
From Japan
On 2015-10-18 07:04:54
I also like stretchability and adhesive strength is stronger than expected but I think that the price is a little cheaper. Depending on the purpose of use I also want a more soft product
This review is about item#45545385.
Since paint coating does not deteriorate with pressure sensitive adhesive, it is in use on delicate painted surface etc.
5
From Japan
On 2014-07-11 14:53:25
I do not mind the melting temperature of the adhesive and can use without sudden rain while working in the open air and the performance is perfect! I did not think that the holding power of the place where the self-adhesive type tape was applied was strong and it was so convenient.
This review is about item#45545385.
Repair cable covering
5
From Japan
On 2013-12-02 13:17:25
The color of the cable coating I want to repair was gray. I bought it because the color did not fit with other self-adhesive tape and it was transparent. I was worried that there was no sticking when I touched the tape, but I started wrapping the tape and I firmly wrapped it up unexpectedly.
This review is about item#45545385.

Related Products