Buy more than* S$200* and get FREE SHIPPING

Long Thick Gloves

5.00 (1)
Caution
Conform to precautions at the back of package
Purpose
Machinery and plant, oil work, civil engineering and construction, fishing industry, etc.
Middle Finger Length (cm)
8+/-0.5
Color
Brown
Material
PVC, cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24+/-1 25+/-1 L 1Pair 1 2033 45538586 6.55 SGD
In stock
25.5+/-1 25+/-2 LL 1Pair 1 2034 45538595 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil / sludge work
5
From Japan
On 2014-06-04 16:11:52
Anyway it's strong. I have been using this for about 20 years in the field.
This review is about item#45538586.

Related Products