Buy more than* S$200* and get FREE SHIPPING

Long Thick Gloves

2.50 (2)
Caution
Conform to precautions at the back of package
Purpose
Machinery and plant, oil work, civil engineering and construction, fishing industry, etc.
Middle Finger Length (cm)
8+/-0.5
Overall Length (cm)
30+/-2
Color
Brown
Material
PVC, cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5+/-1 LL 1Pair 1 2044 45538613 7.99 SGD
In stock
24+/-1 L 1Pair 1 2043 45538604 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of motorcycle parts
1
From Japan
On 2015-07-17 14:03:07
It is only about two weeks after usual use, and the inside cloth is immersed in water, it has become full of blue fungus. It was my first purchase, but I chose thick and durable things than my old plastic gloves, but it was a big failure. I will not buy it again.
This review is about item#45538613.
Iron and steel industry
4
From Japan
On 2014-09-08 09:30:08
In other companies there are 10 bipartite sales, while in monotalou you can sell it in 1 bistle unit, so it is very helpful.
This review is about item#45538604.

Related Products