Buy more than* S$200* and get FREE SHIPPING

Long Thick Gloves

4.33 (3)
Caution
Conform to precautions at the back of package
Purpose
Machinery and plant, oil work, civil engineering and construction, fishing industry, etc.
Middle Finger Length (cm)
8
Overall Length (cm)
34
Color
Brown
Material
PVC, cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 L 1Pair 1 2053 45538622 7.99 SGD
Shipped after 2018-05-28
25.5 LL 1Pair 1 2054 45538631 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dredging work
5
From Japan
On 2018-03-31 07:36:11
I did not put it in the home center or the workshop, so I ordered it immediately and found it here. This rubber glove is the most familiar to hands.
This review is about item#45538622.
clean up
3
From Japan
On 2016-02-01 21:00:44
It's fine for a long time, but as soon as I wash the inside once the mold got full of troubles.
This review is about item#45538631.
Car wash etc.
5
From Japan
On 2014-12-18 16:32:16
The sleeves are long and easy to use!
This review is about item#45538622.

Related Products