Buy more than* S$200* and get FREE SHIPPING

Work Gloves

5.00 (2)
Color
Black
Material
Polyurethane synthetic leather, polyester, nylon, rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.6+/-0.6 8.3+/-0.2 22+/-0.5 L 1Pair 1 9113 45538823 -
Discontinued
[x]
20+/-0.6 8+/-0.2 21.5+/-0.5 M 1Pair 1 9112 45538814 -
Discontinued
[x]
22+/-0.6 8.6+/-0.2 22.5+/-0.5 LL 1Pair 1 9114 45538832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Batting gloves for high school baseball practice
5
From Japan
On 2017-03-28 22:46:34
I use it as a batting glove for my son's high school baseball practice. It seems that fitting for baseball is one step higher, but the price is 5000 yen with both hands. If so, you can buy a lot. Because color is also black, I do not know at once for baseball. Durability is also sufficient.
This review is about item#45538823.
Stage costume
5
From Japan
On 2016-09-20 20:23:48
It was durable and it was hard to break even if you act like rubbing the ground!
This review is about item#45538814.

Related Products