Buy more than* S$200* and get FREE SHIPPING

Acrylic Plate

Heat Distortion Temperature (dgree c)
87-100
Specific Gravity
1.2
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Color Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 320 545 - 1sheet 1 A700-2S 40319517 22.99 SGD
In stock
Light blue 180 320 Acrylic 1Sheet 1 A700-2SS 40319501 8.99 SGD
In stock
ADD TO CART

Related Products