Buy more than* S$200* and get FREE SHIPPING

3LED Hub Dynamo Dedicated Light

4.56 (18)
Lighting Range
About phi20cm (1m forward)
Brightness
About 550cd (speed 15km / h when driving)
Light Source
Three high brightness white LED x
Dimensions (Width W x Depth D x Height H) (mm)
About 39 x 91 x 48
Weight (g)
About 82 (body only)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKL093 45543443 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
For children's bicycle
5
From Japan
On 2017-09-17 21:58:39
I bought this product because the son of elementary school sixth graders said that the light of the bicycle of the hub dynamo bought four years ago is dark. It was easy to install and the light became very bright. The child no longer complains about "the night road is dark."
This review is about item#45543443.
For commuting
4
From Japan
On 2016-11-19 05:55:42
I purchased and used the same item before, but the exterior paint became pockmark.
This review is about item#45543443.
Bicycle light for night driving
5
From Japan
On 2016-08-05 16:40:11
Attach hub dynamo for small diameter car that light. Although the irradiation range is somewhat narrow, it is bright and driving at night is safe.
This review is about item#45543443.
Bicycle light exchange
5
From Japan
On 2016-06-28 20:24:04
Since the one used before failed, it was replaced. It was very easy to install and it was good.
This review is about item#45543443.
Children's bicycle
5
From Japan
On 2016-05-07 12:17:40
Bright and child is happy
Children's bicycle
5
From Japan
On 2016-05-06 18:26:49
It is bright and children are satisfied.
Bicycle maintenance
4
From Japan
On 2016-03-27 11:07:02
It was good.
This review is about item#45543443.
I got on my bicycle.
5
From Japan
On 2016-01-27 15:56:05
It is satisfactory brightness, installation was easy.
This review is about item#45543443.
Commuting bicycle
5
From Japan
On 2015-10-12 16:54:27
I feel that the irradiation area of ​​the light is slightly narrow, but the brightness · ease of installation is truly Panasonic! I think that it is even better if the body color variations are plentiful.
This review is about item#45543443.
The current bicycle has a krypton bulb and it is replaced with an LED light bulb
4
From Japan
On 2015-09-30 21:44:08
The bicycle currently in use has a krypton bulb attached and I wanted to replace it with an LED light bulb, but it is not sold only with light bulbs, and I use it exchanged for this hub dynamo exclusive light. Brightness is not that bright, but it is pleasant with white light.
This review is about item#45543443.

Related Products