Buy more than* S$200* and get FREE SHIPPING

Long Socket

4.71 (7)
Material
Zinc die-casting
Accessories
Mounting screws, screw wrench
...see all
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Finishing Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Finishing Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 31 55 Chrome-plated 4.2 40 1PC 1 25mm 46756577 8.73 SGD
In stock
32.4 38 62 Chrome-plated 5 42 1PC 1 32mm 46756586 11.61 SGD
In stock
38.3 45.5 67 Chrome-plated 5.3 44 1PC 1 38mm 46756595 18.80 SGD
In stock
19.4 25 48 Chrome plating 4 40 1PC 1 19mm 46756561 8.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
To fix the metal pipe
5
From Japan
On 2017-05-24 14:36:20
It is more robust than ordinary pipe support. Since there is a depth, even if there is somewhat deviation in the installation pipe length it is fine.
This review is about item#46756577.
For the hobby N gauge rail support bridge piers hold the 32 Φ pipe vertically.
5
From Japan
On 2017-03-06 23:50:37
very good. Both reasonable for appearance and quality. You can expect various ways of using it.
This review is about item#46756586.
Hanger bar hanger of homebrew hanger
5
From Japan
On 2017-01-15 18:49:52
Even if the length of the mating material is a little short enough there is sufficient sense of security.
This review is about item#46756586.
Used as pillar of pillow rack
4
From Japan
On 2016-08-30 11:02:40
Because the pillow shelf was about 2,500 in length and needed reinforcement, I used the stainless steel pipe as a support pillar. I put this socket up and down and fixed it to the pillowcase and the flooring. It can be used without problems.
This review is about item#46756577.
Hanger rack
5
From Japan
On 2015-07-09 15:02:28
I could fix it firmly and used it with confidence. Some are a bit longer, some are the best.
This review is about item#46756586.
For automotive interior hanger pipe
5
From Japan
On 2014-11-18 18:19:08
I did not see this product elsewhere and it was nice because it was not easy to break.
This review is about item#46756561.
Production of loft fence
4
From Japan
On 2014-04-23 14:23:15
It was good that the pipe was stable. I am happy if there is a longer one.
This review is about item#46756586.

Related Products