Buy more than* S$200* and get FREE SHIPPING

Wall Anchor

3.80 (5)
Drill Diameter
9
Screw Diameter
M4
Material
Iron, zinc-plated, passivated
...see all>
Product Options
ADD TO CART
Tensile Load (kgf) Test Matrix Compatible Board Thickness (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Load (kgf) Test Matrix Compatible Board Thickness (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum /30.6 Gypsum board - de 9.5mm 42073 32 1Box(50PC) 1 B-409 45543452 19.60 SGD
In stock
Maximum /34.6 Gypsum board - de 12.5mm 42293 38 1Box(50PC) 1 B-416 45543461 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for air conditioner indoor unit back plate fixing etc.
3
From Japan
On 2017-10-20 14:30:31
There are many types of board anchors, but this classic one is still the best.
This review is about item#45543452.
At the time of wall air conditioner wall installation
5
From Japan
On 2017-03-11 11:45:51
It is the strongest when choosing this anchor which is suitable for the van wall thickness as well. Although Osaka soul is bought collectively on the 15th% off of the month because there is no price advantage with other companies.
This review is about item#45543452.
Air conditioning construction
2
From Japan
On 2015-08-14 16:19:10
It is common for the head of the board anchor to slip, but experienced for the first time that the anchor female screw and bolt slip. Of course, it is not a translation that was tightened with excessive force, it is a phenomenon that occurred at the stage of opening the anchor's foot no matter what. Even if it is a bit high, I will use the products of other companies from next time.
This review is about item#45543452.
Installation of shelves etc.
4
From Japan
On 2014-11-02 20:00:13
We are using it when installing on a wall or the like. Since it is not different from other manufacturers, we will continue to use it.
This review is about item#45543461.
Installation work of the air-conditioner indoor unit
5
From Japan
On 2014-10-03 23:17:13
I think the quality is the same even compared with other manufacturers.
This review is about item#45543461.

Related Products