Buy more than* S$200* and get FREE SHIPPING

SD Card Reader

Caution
Not available to use everything at the same time. It is not supported the function of copyright protection for SD memory card. It is not supported to the standby, the pause, and the sleep functions. It is not guaranteed to operate properly in all of PCs and memory cards. The format of SDXC memory card is "exFAT", supported Windows 8 (32bit/64bit), 7 (32bit/64bit), Vista (after SP1), XP (after SP2, and required to install Microsoft update program (KB955704)), and Mac OS X (10.6.5-10.8).
Cable Length (cm)
30(+/-15mm)
Slot
SD Memory Card compatible slot x1
Supported Media
SDxC memory cards up to "128GB SDxC memory card of up to 128GB Class4/6/10 SDxC memory card of up to 128GB (UHS-I) ※ I do not support the high-speed transfer of UHS-I. SDHC memory cards of up to 32GB Class2/4/6/10 SD memory cards up to 2GB (Ver.1.1)
Storage Temperature/Humidity Range
With no condensation ※ -20 to 70, 20-80%
Operating Temperature/Humidity Range
0 to 50deg C, 20 to 80%
Interface
The data transfer rate is decreased in (USB Ver.2.0 upward-compatible) ※ USB3.0 non-equipped aircraft Ver.3.0 compliant USB
Consumption Electric Current (mA)
Operationduringstandby/270(MAx),/25(MAx)
Compatible Models
"Windows installed (DOS / V) computer, NEC PC98-Nx series, Apple Mac series, PlayStation (R) 3 ※ It is equipped with a USB port, there is room for one or more. "
Dimensions (Width W x Depth D x Height H) (mm)
57x65x16
OS Support
Windows 8.1 8(32bit/64bit),7(32bit/64bit),Vista,XP,Mac OS X(10.1.2 to 10.9)
Weight (g)
About55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADR-3SDUBK 45543522 34.99 SGD
In stock
ADD TO CART

Related Products