Buy more than* S$200* and get FREE SHIPPING

Wool Buff, Fine

3.95 (40)
Installation Method
Magic formula
Outer Diameter (phi mm)
170
Type
Details
Thickness (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 45546121 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 21
4 star 7
3 star 6
2 star 1
1 star 5
Review Rating: 3.95
40 Customer Reviews
The reviews are automatic translation.
It was cheap and tried to purchase.
1
From Japan
On 2017-10-06 08:26:58
The paste on the bonding surface is too weak. I want you to endure at least one polish. Bank lost money lost. I want you to improve.
This review is about item#45546121.
For polishing after painting
5
From Japan
On 2017-09-22 19:56:51
I am allowed to use it without any problem. Because the price is reasonable, I intend to purchase regularly in the future.
This review is about item#45546121.
Painting work
3
From Japan
On 2017-08-02 12:35:16
I am using it for polishing of painting work. It is easy to turn it off because weak adhesion at the boundary between sponge and buff.
This review is about item#45546121.
Finishing painting work
5
From Japan
On 2017-07-06 22:05:48
I like it reasonably and I like repeat use
This review is about item#45546121.
Maintenance of cars
3
From Japan
On 2017-03-10 00:06:54
It's for perfect finish, is it soft, really! It depends on usage!
This review is about item#45546121.
Shine after painting work
3
From Japan
On 2017-02-25 09:42:37
When compared with the manufacturer's product, the price has become higher than the previous buff but it seems to last longer, but the manufacturer's product is better.
This review is about item#45546121.
Car polish
5
From Japan
On 2017-01-19 15:27:15
Price and things are in good condition, I use it without problems.
This review is about item#45546121.
Used for polishing glass
5
From Japan
On 2016-11-25 17:04:45
Because it is easy to use and cheap, I want another small outer diameter 150 size too small.
This review is about item#45546121.
After painting
3
From Japan
On 2016-11-09 17:31:36
I used it in combination with detailed compound. Previously it was a genuine compact tool, but as the hair has decreased, it is a review of the monotalou. Naturally it is better to buy cheaper buffs even a bit, even if it is expensive, than the old buff. I am concerned about the loss of hair. Because it is a consumable item, I want you to make it a little cheaper. I plan to purchase it next time.
This review is about item#45546121.
Stain removal etc.
4
From Japan
On 2016-09-29 22:05:19
It is used in combination with 3 M hard 1 L to remove stain. There are occasionally something with weak adhesion of the cloth part. I think that it will become a better product if you can make adhesion a little more powerful.
This review is about item#45546121.

Related Products