Buy more than* S$200* and get FREE SHIPPING

Impact Socket, Torsion Type

3.48 (25)
Outlet Corner (sq.)
1/2(12.7mm)
Overall Length (mm)
100
Material
Chromium-molybdenum
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Width Across Flat (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Width Across Flat (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.5 21 23 210 1PC 1 M1109-21 45546155 17.71 SGD
In stock
23.7 17 18 195 1PC 1 M1109-17 45546137 17.49 SGD
In stock
25.7 19 21 206 1PC 1 M1109-19 45546146 17.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 5
2 star 1
1 star 5
Review Rating: 3.48
25 Customer Reviews
The reviews are automatic translation.
Tire change etc.
3
From Japan
On 2017-08-26 10:39:44
Even thin - walled materials could not be used by things yet. I could be even thinner.
This review is about item#45546155.
Automotive maintenance
3
From Japan
On 2017-03-31 15:05:14
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#45546155.
Tire change
3
From Japan
On 2017-03-27 18:54:48
The price is cheaper than anything. Durability is about to come. I think that it is better if it is a little thinner.
For automobiles
4
From Japan
On 2017-03-12 09:50:31
Because it is a consumable item, I am using it without problems for its price.
This review is about item#45546155.
Desorption of wheel nut
1
From Japan
On 2016-12-22 21:06:10
There is a thin wall socket, but it is somewhat thicker than the state where the resin cover of the socket set for the wheel nut (product number HNS 1203) of the three-piece brand is removed. I thought that it was thinner than the socket set, but I bought it, but unfortunately I am sorry for the result.
This review is about item#45546137.
Tire exchange
4
From Japan
On 2016-08-04 09:22:46
As for use, it can be used without any problem. Regarding durability, I do not know without using it, so I was slightly satisfied.
This review is about item#45546146.
Tire detachment
1
From Japan
On 2016-07-05 10:50:36
Although I purchased it as a thin wall socket, it does not enter the nut hole of the aluminum wheel with high design. It is much thicker than KTC made.
This review is about item#45546155.
Tire change
5
From Japan
On 2016-05-27 08:41:36
For now I am satisfied with the cost performance such as feeling of use. After that, it is durable.
This review is about item#45546155.
Tire change air impact use
5
From Japan
On 2016-02-04 14:43:54
Because it is a maintenance factory, there are frequent tire detachment. Because it is used for impact, by some means it will crack and exchange it. Recently, because there are many design wheels, a thin socket is needed, but this is handy because it is painful because it is quite thin and scratches on the wheel are painful. Although it is purchase as a spare this time, it is cheap and it is saved.
This review is about item#45546155.
Car maintenance
1
From Japan
On 2015-11-19 19:55:07
I bought 17 19 21 because it is a thin type and it is for impact, but it does not enter the hole of foil. I think separately in the same way as the set of 05326992 socket set for wheel nut, because it is not thin at all, it can not be used. Although I thought that this one is strong, I bought it, but I only used the iron screw wheel or foot screw position. The genuine wheel is damaged and the screw hole is damaged.
This review is about item#45546137.

Related Products