Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Settings Guide, Large Car ISO

4.00 (4)
Weight (g)
400
Diameter (phi mm)
25.5
Overall Length (mm)
150
Accessories
Sidebar (for removal)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6005 45546645 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tire change
2
From Japan
On 2018-01-29 09:01:07
I thought that I could put out this product and surely bring out the center It was more productive than I imagined than play there was no play.
Installing the ISO wheel of a large car
4
From Japan
On 2016-12-23 19:42:50
As you can tell if you read the explanatory note carefully ... I misunderstood "2 by using diagonally ..." as 2 sets. As two are also guide colors to use ... so clearly ... I had to buy another one.
This review is about item#45546645.
Taking out a large-sized truck center
5
From Japan
On 2016-10-15 09:07:33
It might be more convenient for people who have nagasa than those used previously. I am also satisfied with the price.
This review is about item#45546645.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:24:43
I am also purchasing next time because it is excellent in cost performance.
This review is about item#45546645.

Related Products