Buy more than* S$200* and get FREE SHIPPING

Wool Buff (Yellow Type)

4.67 (9)
Installation Method
Magic formula
Outer Diameter (phi mm)
170
Type
Medium Eye
Thickness (mm)
Only 22.5 sponge parts: the entire 15-Hair length: 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Medium eyes 45546654 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Skin conditioning after painting
5
From Japan
On 2016-08-24 10:18:16
Because it is a consumable item, it is good that the price is cheap.
This review is about item#45546654.
Paint skin adjustment
5
From Japan
On 2016-04-21 19:23:14
Can be used without problems Price is also cheap, will be purchased next time as well.
This review is about item#45546654.
Car polish
5
From Japan
On 2016-04-05 17:06:18
Easy to use
This review is about item#45546654.
Car polish
4
From Japan
On 2015-04-28 10:05:19
There are times when scratches sometimes stick because edge processing is bad
This review is about item#45546654.
Skin conditioning after painting
4
From Japan
On 2014-08-25 21:39:46
It is an impression of using for about 4 hours. At the beginning of use the hair scatters very much. It soars that it snows and sneezes. Although it was used for skin adjustment after painting using Fake crane G3, it is also quite "kire" by helping the hardness of the sponge part. So it is thought that caution is necessary when polishing the paint of low hardness, the angle of ruggedness. In other words, I think whether it is suitable for paint which has become hard paint or a yuzu skin. Because it is low price and consumable items, I think that continuous purchase can be positively considered "good product".
This review is about item#45546654.
Car polish
5
From Japan
On 2014-06-21 00:02:55
In combination with hard 1L it is used for scratching and polishing down. Buff thickness, sponge and hair strength are good feeling. I feel easy to apply force when polishing the side of the vehicle. I thought it was a trial but I bought it, but since it was good, I would like to continue using it.
This review is about item#45546654.
Body Shine
4
From Japan
On 2014-06-18 23:53:11
It is easy to use for cheap price. I will repeat if durability is good with this. I am sorry if there is also a small size buff in a small size, but is there no plan to sell it?
This review is about item#45546654.
To finish sales car
5
From Japan
On 2014-03-06 18:23:29
It is excellent in COSPA!
This review is about item#45546654.
Car polishing operation
5
From Japan
On 2013-06-09 13:10:51
I think that it is easy to use.
This review is about item#45546654.

Related Products