Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ABS Digimatic Indicator

5.00 (4)
Storage Temperature Range (degree c)
-10 to 60
Maximum Response Speed
(Not applicable to scanning measurement) Unlimited
Display
6-digit LCD, sign
Operating Temperature Range (deg C)
0 to 40
Measuring Range (mm)
12.7
...see all>
Product Options
ADD TO CART
Battery Life (continuous use) Gauge Head (mm) Protection Level Measuring Force (N) Minimum Displayed Amount (mm) Power Repeat Precision (mm) Weight (g) Return Error (mm) Wide Range bound for Accuracy (mm) Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life (continuous use) Gauge Head (mm) Protection Level Measuring Force (N) Minimum Displayed Amount (mm) Power Repeat Precision (mm) Weight (g) Return Error (mm) Wide Range bound for Accuracy (mm) Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About18000 Spherical SR = 1.5 (cemented carbide) IP53 2.5 or less 0.001 SR44 (silver oxide button batteries) one - 155 - - Flat 1PC 1 ID-S112PXB 45546916 269.99 SGD
Shipped after 2018-06-26
About20000 Tip Sphere SR = 1.5 (cemented carbide) IP42 1.5 or less 0.01 SR44 (silver oxide button battery) one 0.01 or less 140 0.02 or less 0.02 or less Flat 1PC 1 ID-S1012XB 45546873 149.99 SGD
In stock
About18000 Tip Sphere SR = 1.5 (cemented carbide) IP42 1.5 or less 0.001 SR44 (silver oxide button battery) one 0.002 or less 150 0.002 or less 0.003 or less Ear with gold 1PC 1 ID-S112X 45546882 239.99 SGD
In stock
About20000 Tip Sphere SR = 1.5 (cemented carbide) IP42 1.5 or less 0.01 SR44 (silver oxide button battery) one 0.01 or less 150 0.02 or less 0.02 or less Ear with gold 1PC 1 ID-S1012X 45546864 149.99 SGD
In stock
About18000 Tip Sphere SR = 1.5 (cemented carbide) IP53 2.5 or less 0.001 SR44 (silver oxide button battery) one 0.002 or less 155 0.002 or less 0.003 or less Ear with gold 1PC 1 ID-S112PX 45546907 269.99 SGD
Shipped after 2018-06-26
About18000 Tip Sphere SR = 1.5 (cemented carbide) IP42 1.5 or less 0.001 SR44 (silver oxide button battery) one 0.002 or less 140 0.002 or less 0.003 or less Flat 1PC 1 ID-S112XB 45546891 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Measurement etc. of engine parts
5
From Japan
On 2015-06-03 23:44:25
I used dial gauge (1/1000 unit) so far to measure the inner diameter of the engine cylinder block, crank metal, etc. However, the measurement range is small, there is a feeling that it is too sensitive to temperature change, always 0 point adjustment was done However, after using this, there is no troublesome part of it, even with replacement of the cylinder gauge, the zero point adjustment can be easily done, so workability has improved
This review is about item#45546891.
Used for measurement of deflection in shelf board product test
5
From Japan
On 2015-05-29 14:28:46
It is useful because you can set the zero at the start of the test. Since it tracks the data for about two weeks, the output terminal is also a function I would like to use from now.
Valve timing
5
From Japan
On 2015-04-16 18:58:23
I bought to set the valve timing of Kawasaki z1 reform. Besides setting of 0 point, it is completely usable from analog. Easy to set crank angle at 1 milliliter. In addition to looking at only fluctuations, digital timing is a dogmatic field for such timing setting use.
This review is about item#45546864.
Work to measure and evaluate core wire height and clothing peel size of prototype electrode
5
From Japan
On 2014-03-14 16:02:04
It is the greatest evaluation that the delivery date was short and inexpensive. I bought a lever and a stand at the same time and wanted to use it as soon as possible so I had them delivered in the order they were ordered, but the delivery date of the lever was long, the courier seemed delivered many times, I was sorry. We hope to unify delivery dates of related products.
This review is about item#45546873.

Related Products