Buy more than* S$200* and get FREE SHIPPING

Wool Buff, Green Type

4.45 (11)
Installation Method
Magic formula
Outer Diameter (phi mm)
170
Type
Details
Thickness (mm)
Only 27 sponge parts: the entire 20-Hair length: 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Fine 45546663 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Polishing after painting and polishing of secondhand cars
4
From Japan
On 2017-09-28 17:04:18
Our company uses foreign paint. In hardness, it is a paint entering the top. In the past I was using buffs such as compact · · ·, Sankyo · · ·, but I feel that prices are high, hairy feeling is not good, and things have tried, I bought this buff . Although it is my feeling, I feel that the wave of painting is in place as other manufacturers. Also, this is satisfactory at low price. Speaking a little, it will be great if the rice cake gets better.
This review is about item#45546663.
When working on automobiles
4
From Japan
On 2016-12-14 17:23:11
I think that the price is cheap and the quality is good, I feel that hair comes out slightly earlier.
This review is about item#45546663.
Skin conditioning after painting
5
From Japan
On 2016-08-24 10:18:41
Because it is a consumable item, it is good that the price is cheap.
This review is about item#45546663.
Skin conditioning after painting
3
From Japan
On 2016-05-08 00:02:26
There is flexibility I can polish the reverse Earle smoothly smoothly If it gets worse, I use it for foot attachment before painting It is 10% to 2% less safe compared to the manufacturer's product, but it is a consumable item so it will be saved if it is a little cheaper
This review is about item#45546663.
Car polish
5
From Japan
On 2016-04-05 17:05:54
Easy to use
This review is about item#45546663.
Body coating pretreatment
4
From Japan
On 2015-11-19 20:00:37
Compared with famous places, although I wash it every time I use it, I feel that the sponge is durable. It is cheap, so if it goes bad it will be good even if you exchange a new one. At the beginning of using it fluffy but ....
This review is about item#45546663.
Shine on car parts, ground treatment
4
From Japan
On 2014-11-11 03:24:51
I am very satisfied with the price of the product, but again, I feel that there is a difficulty in durability (adhesion of buff and sponge, etc.) compared with first-class manufacturers. There is no problem if you use it with a plan for disposal if it gets dirty or damaged. There are many fluffs at the beginning of use, but it is okay if you calm down.
This review is about item#45546663.
Cleaning of yellowing of headlights and polishing after painting
5
From Japan
On 2014-09-11 10:54:59
It can be used normally. I do not know the durability yet, but I think that I would like to purchase it next time even if it becomes useless.
This review is about item#45546663.
Car body polishing
5
From Japan
On 2013-12-03 23:00:19
I was satisfied.
This review is about item#45546663.
Automobile headlight polish
5
From Japan
On 2013-12-02 22:11:03
The headlight polish was easy.
This review is about item#45546663.

Related Products