Buy more than* S$200* and get FREE SHIPPING

ABS Solar Powered Digital Indicator

4.50 (2)
Operating Illumination Intensity
(At least) 40 lux
Protection Level
IP42
Maximum Response Speed
(Not applicable to scanning measurement) Unlimited
Display
6-digit LCD, sign
Measuring Force (N)
1.5 or less
Power
Solar cells (for indoor use)
Measuring Range (mm)
12.7
...see all>
Product Options
ADD TO CART
Gauge Head (mm) Minimum Displayed Amount (mm) Operating Temperature Range (deg C) Repeat Precision (mm) Weight (g) Return Error (mm) Wide Range bound for Accuracy (mm) Back Cover Specification Storage Temperature Range (degree c) Stem Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Head (mm) Minimum Displayed Amount (mm) Operating Temperature Range (deg C) Repeat Precision (mm) Weight (g) Return Error (mm) Wide Range bound for Accuracy (mm) Back Cover Specification Storage Temperature Range (degree c) Stem Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Sphere SR = 1.5 (cemented carbide) 0.001 0 - 40 0.002 or less 150 0.002 or less 0.003 Ear with gold -10 - 60 - 1PC 1 ID-S112S 45546943 239.99 SGD
In stock
Spherical SR = 1.5 (cemented carbide) 0.01 0 to 40 - 140 - - Flat -10 to 60 8 1PC 1 ID-S1012SB 45546934 159.99 SGD
In stock
Spherical SR = 1.5 (cemented carbide) 0.001 0 to 40 - 140 - - Flat -10 to 60 8 1PC 1 ID-S112SB 45546952 239.99 SGD
In stock
Spherical SR = 1.5 (cemented carbide) 0.01 0 to 40 - 150 - - Ear with gold -10 to 60 8 1PC 1 ID-S1012S 45546925 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measurement of optical lens spherical surface
5
From Japan
On 2016-07-03 22:01:42
Conventional measuring instruments are always on and off as they are concerned about the battery. I do not mind I always like it so I like it very much.
This review is about item#45546943.
Measurement of thickness of plastic film
4
From Japan
On 2015-11-09 15:06:07
Although it could be used without any problem, the points to be noted are as follows. · When outputting, it is necessary to purchase the connection code separately. · Since there is no data output button on the main body, when transferring data to the personal computer, it is necessary to purchase a code with button separately, not a normal code. (It is a released item around January 2015, old catalog is not posted.) · When replacing the probe, it is very scary and it is scary but it was removed with pliers. Likewise, I used a pliers because the lifting lever attachment part could not come off only with a precision screwdriver. · Proofreading documents are not attached.
This review is about item#45546943.

Related Products