Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NG Threaded Joint

4.40 (5)
Operating Temperature Range (deg C)
-10 to +180
Material
NYLON+GF
Specification
Corrosion resistance, chemical resistance, weather resistance, high modulus
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Screw Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Screw Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 24 32 34 53 (PT) 1 1/2 inch 83 1PC 1 32mm 45558992 4.99 SGD
In stock
23 42 51 53 65 (PT) 1 inch 100 1PC 1 50mm 45559017 8.99 SGD
In stock
18 13 19 21 40 (PT) 3/4 inch 67 1PC 1 19mm 45558974 2.99 SGD
In stock
18 18 24 27 50 (PT) 1 inch 75 1PC 1 25mm 45558983 3.99 SGD
In stock
22 30 38 40 58 (PT) 1 1/2 inch 90 1PC 1 38mm 45559001 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Pump drain
4
From Japan
On 2018-05-18 20:18:53
Because it is made of resin, the screw will be broken when screwed diagonally, but it is cheap and easy to use. When the hose can not come off, we dispose of it as it is and attach a new one.
This review is about item#45558983.
I was planning to use it for a hose inner diameter of 19 mm but it was hard to enter, so it was 22 mm.
3
From Japan
On 2018-04-23 15:56:09
I think that it is easier to enter who took more of the taper of the entrance part. I want you to reduce the burr of the screw part.
This review is about item#45558974.
Irrigation work of flower agriculture
5
From Japan
On 2017-08-12 15:58:08
It is necessary to have many watering lines in multiple houses, and it is perfectly satisfying with this price range and specifications.
This review is about item#45558974.
Connection of piping and hose
5
From Japan
On 2017-02-19 21:20:56
We are saving because it is light, strong, rustproof and cheap.
This review is about item#45559001.
Coolant piping
5
From Japan
On 2014-07-24 14:21:34
Very easy to use. Because it is a resin it will not rust and strength will not be a problem. Light, cheap.
This review is about item#45559001.

Related Products