Buy more than* S$200* and get FREE SHIPPING

NG Coupling

5.00 (4)
Material
NYLON+GF
Specification
Corrosion resistance, chemical resistance, weather resistance, high modulus
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 19 20 28 73 -10 to +180 15 25 1PC 1 19mm 45559035 4.99 SGD
Shipped after 2018-03-02
30 38 40 47 120 -10 to +180 22 43 1PC 1 38mm 45559053 11.99 SGD
Shipped after 2018-02-26
41 51 52 55 138 -10 to +180 27 50 1PC 1 50mm 45559062 20.99 SGD
Shipped after 2018-02-26
11 16 17 25 72 -10 - +180 15 25 1PC 1 16mm 45559026 4.99 SGD
Shipped after 2018-03-02
19 25 26 37 93 -10 to +180 16 35 1PC 1 25mm 45559044 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drainage work with submersible pump
5
From Japan
On 2017-11-06 08:19:02
Since length varies according to location, this adjusts the length
This review is about item#45559044.
Hose connection
5
From Japan
On 2016-08-17 17:20:48
Although it is very cheap, the connection of the hose will be connected without problems It is a place where weather resistance is concerned because it is used outdoors.
This review is about item#45559044.
Machine maintenance
5
From Japan
On 2016-07-08 10:28:21
I changed it from metal one here.
This review is about item#45559053.
Hose joint
5
From Japan
On 2014-05-30 20:38:40
It is easy to use because the screw thread is large. There is enough strength.
This review is about item#45559035.

Related Products