Buy more than* S$200* and get FREE SHIPPING

Faucet General Quick Connector

4.67 (9)
Material (Lever Part)
Pin Ring / SUS304
Operating Temperature Range (deg C)
-10 to +180
Material
NYLON+GF
Specification
Corrosion resistance, chemical resistance, weather resistance, high modulus, light weight
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Dimension G(mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Dimension G(mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 in. PT 40phi 71 50phi 35phi 44phi 104 60 137 1PC 1 50mm 45559096 38.99 SGD
Shipped after 2018-01-22
1 inch PT 18phi 44 26phi 25phi 22phi 75 50 98 1PC 1 25mm 45559071 22.99 SGD
Shipped after 2018-01-22
1 1/2 inches PT 30phi 59 38.5phi 30phi 32phi 88 55 119 1PC 1 40mm 45559087 31.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products