Buy more than* S$200* and get FREE SHIPPING

Vertical Plate

4.12 (8)
Maximum Width (mm)
52
Mounting Dimensions (mm)
422 - 760
Color
Ivory
Material
ASC (high heat conductive glass-epoxy material)
Accessories
Eight long screws, four short-bis
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 QKT 46839581 9.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Air conditioning of the mounting
3
From Japan
On 2016-02-27 17:49:20
Color is not very clean. Included with also feel cheap because it is not a Uniqlo plating. If used in the hanging, it will be the throw away bracket of the lower half. Pricing is high in spite of the original brand. Not bring myself to buy After This became a price increase.
This review is about item#46839581.
Installation of air conditioning
5
From Japan
On 2015-08-04 16:05:56
I think it is very nice easy to beat bis. The color had become the ivory there was gray Poka'.
This review is about item#46839581.
It was purchased for the installation of air conditioning.
5
From Japan
On 2015-06-08 19:56:10
It can be mounted with confidence in a strong build.
This review is about item#46839581.
Air conditioner indoor unit mounted
5
From Japan
On 2014-07-17 20:11:30
Apart regardless of the mounting It can be used to smooth.
This review is about item#46839581.
Installation of equipment, production of the office room of the shelf.
5
From Japan
On 2014-07-05 13:09:28
Since the price is cheap has come in handy in many places. Also failed a little selection, Mawaseru at the Matabetsu.
This review is about item#46839581.
When the air conditioning installation (such as a Japanese-style room)
2
From Japan
On 2014-04-17 13:15:01
Not the color ivory, was like a mouse color. You were up and down both type of a hole in both, I think that next time to order. When in the case of the top and bottom of one side only you do not use, because the other can be used. There is also a vertical rails that are so.
This review is about item#46839581.
Installation of air conditioner (Japanese Style)
3
From Japan
On 2013-07-15 19:45:05
There is no change with anything made by another company that I always use.
This review is about item#46839581.
Air conditioner installation
5
From Japan
On 2013-03-08 17:02:48
Conscientious price. Especially it was able to be used without problems.
This review is about item#46839581.

Related Products