NoteBuy more than* S$200* and get FREE SHIPPING

Ultrasonic Humidifier

Water Tank Capacity (L)
About 4.5
Body Dimensions (Width x Depth x Height) (mm)
About 310 x 225 x 250
Cord Length (m)
About 1.8
Rated Voltage (V)
100V(50/60Hz)
Power Consumption (W)
36
Weight (kg)
(Excluding water) about 2.14
Specification
Humidification amount: about 400mL maximum/ 250mL minimum Humidification aim: wooden Japanese-style room 11.6 m2 / Western-style 18m2 Continuous humidification time: about 11-18 hours (depending on slide nozzle / volume humidification amount of adjustment)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AUH-1000T 45546855 -
Discontinued
[x]