Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light Spray Gun

5.00 (1)
Purpose
Touch up of steel framework painting, woodwork painting, shutter, door, zinc roof, gutter, interior/exterior, around sash.
Paint Viscosity
Max30din/sec
Nozzle Diameter (phi mm)
1.8
Cup Capacity (mL)
700
Maximum Discharge (mL/min)
Coating / 240
Rated Current (A)
3
Power (V)
100/300W
Cycle(Hz)
50/60
Weight (kg)
1.6
Dimension (mm)
290x120x280
Usage
1. Test spraying. 2. Set gun position vertically. Leave it 5-15cm away from surface. 3. Spray parallel on stable speed. 4.First spray should be thin. After drying first spraying, spray again a bit thicker.
Set Contents
Light body spray, viscometer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-1 45547056 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel Touch Up
5
From Japan
On 2015-06-02 22:51:20
It can be painted evenly and is easy to use.
This review is about item#45547056.

Related Products