Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Accessories Prepared Hole Drill Diameter (mm) Size (d x L1)(mm) Head Diameter D (phi mm) Surface Processing Screw Length (mm) Dimension d (mm) Dimensions L (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Prepared Hole Drill Diameter (mm) Size (d x L1)(mm) Head Diameter D (phi mm) Surface Processing Screw Length (mm) Dimension d (mm) Dimensions L (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pad (20 pcs.) 4.3 to 4.5 25 - Rasupato 35 5 25 - - 1Pack(80PC) 1 BN-525 40382833 9.94 SGD
Shipped after 2017-03-30
- - - - - - - - - - 1Pack(70PC) 1 BN-535 40382842 10.05 SGD
In stock
Pad (50 pcs) 3.4 - 3.5 25 7.2 Ruspert ? 25 4 25 Pan head 311-2098 1Pack(200PC) 1 BN-425 10402463 10.39 SGD
In stock
Pads (40 pieces) 3.4 - 3.5 32 7.2 Ruspert ? 32 4 32 Pan head 311-2101 1Pack(150PC) 1 BN-432 10788285 10.32 SGD
In stock
Pad (30 pcs) 3.4 - 3.5 38 7.2 Ruspert ? 38 4 38 Pan head - 1Pack(125PC) 1 BN-438 10402472 10.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed the pipe support bracket
5
From Japan
On 2015-03-13 17:59:01
Normally use particular problem was not there. Since the price does not change much with the home improvement, when urgently needed. . . is. Even if a lot number of a set, easy to buy that you can lower the price so good.
This review is about item#10788285.

Related Products