Buy more than* S$200* and get FREE SHIPPING

Screw Catch, With No DrillUnit Head

5.00 (1)
Prepared Hole Drill Diameter (mm)
3.4 - 3.5
Head Diameter D (phi mm)
10
Dimension d (mm)
4
Usage
When using the pad((Padding method) [block, hollow building materials and mortar for ceramic siding] 1. Make pilot holes by using drill 2. insert pad into bottom hole. 3. Screw it using a screwdriver. If you do not want to use the pad (conventional method) 1. Drill the pilot hole. Screw it using a screwdriver.Do not tighten more than necessary. (If you overtighten and the screw will not work, please use the padding method to remove the screw.)
...see all>
Product Options
ADD TO CART
Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Shape Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Shape Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0x25 "Ruspert ?" 25 25 Head with seat Pads (40 pieces) 1Pack(150PC) 1 BW-425 10402481 8.99 SGD
In stock
32 Ruspert ? 32 32 Unit head Pad (30 pcs) 1Pack(125PC) 1 BW-432 10402497 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete bis
5
From Japan
On 2017-05-24 21:09:42
I think that it is good not to get rid of headlines and rust. When the pad seems to be ineffective, the attached pads are effective and I am doing it every time.
This review is about item#10402481.

Related Products